Apply to be a TradeMaster!
Main product image of 0.5 GPM ETronic Deck-Mounted Touch Free Programmable Faucet w/ Self-Sustaining Power System, 116.956.AB.1
Magnifying glass
Hover image to zoom

0.5 GPM ETronic Deck-Mounted Touch Free Programmable Faucet w/ Self-Sustaining Power System, 116.956.AB.1

SKU:
116.956.AB.1
Rating:
(0)
Q&A:
(0)
0.5 GPM ETronic Deck-Mounted Touch Free Programmable Faucet w/ Self-Sustaining Power System, 116.956.AB.1
Magnifying glass
Hover image to zoom
$709.63 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome

Description

–
0.5 GPM ETronic Deck-Mounted Touch Free Programmable Faucet w/ Self-Sustaining Power System

Specifications
  • Durable, cast brass construction and polished chrome finish
  • Vandal-proof, Pressure compensating Econo-Flo laminar spray; releases water at 0.5 GPM
  • Intuitive faucet sensor detects motion and releases warm, tempered water
  • Comes with an E-Tronic 40 module kit with a standard operating mode for easy installation
  • Total lead content of less than or equal to 0.25% for your safety

Specs

–
Connection Type:

Compression

Type:

Sensor (Touchless)

Product Type:

Bathroom Faucet

Application:

Commercial

Connection Size:

3/8"

Drain Type:

No Drain

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

CalGreen

Series:

E-Tronic 40

Handle Style:

None (Sensor)

Warranty:

Limited Lifetime

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Power Supply:

Hydropower / Self-Powered

Number of Handles:

0

Max Deck Thickness:

1.88"

ADA:

Yes

Flow Rate (GPM):

0.5

Finish:

Polished Chrome

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy