Apply to be a TradeMaster!
Main product image of E-Tronic 40 Series - Touch-Free, Programmable Faucet w/ Above-Deck Electronics (Polished Chrome), 116.976.AB.1
Magnifying glass
Hover image to zoom

E-Tronic 40 Series - Touch-Free, Programmable Faucet w/ Above-Deck Electronics (Polished Chrome), 116.976.AB.1

SKU:
116.976.AB.1
Rating:
(0)
Q&A:
(0)
E-Tronic 40 Series - Touch-Free, Programmable Faucet w/ Above-Deck Electronics (Polished Chrome), 116.976.AB.1
Magnifying glass
Hover image to zoom
$968.82 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
Compression Connection

Description

–
  • Pressure compensating Econo-Flo non-aerating laminar spray, 0.5 GPM
  • E-Tronic 40 module kit (242.337.00.1)
  • Thermostatic mixing valve for single or multiple faucet installations (131-ABNF)
  • External thermostatic mixing valve included
  • Single-hole
  • 40 second run time with hand presence. Safety auto-timeout feature will shut the water off after 40 seconds
  • Self Sustaining Power System (SSPS), uses the flow of water to generate power for the faucet
  • Single supply for tempered water
  • Polished chrome

Specs

–
Power Supply:

Hydropower / Self-Powered

Product Type:

Bathroom Faucet

Material:

Brass

Type:

Sensor (Touchless)

Number of Handles:

0

ADA:

Yes

Approvals:

CalGreen

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Installation Type:

Deck Mount

Application:

Commercial

Handle Style:

None (Sensor)

Flow Rate (GPM):

0.5

Connection Size:

3/8"

Series:

E-Tronic 40

Finish:

Polished Chrome

Max Deck Thickness:

1.88"

Connection Type:

Compression

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy