Apply to be a TradeMaster!
Main product image of 3/8" Compression Thermostatic AB Mixing Valve (ASSE 1070), 131-ABNF
Magnifying glass
Hover image to zoom

3/8" Compression Thermostatic AB Mixing Valve (ASSE 1070), 131-ABNF

SKU:
131-ABNF
Rating:
(0)
Q&A:
(0)
3/8" Compression Thermostatic AB Mixing Valve (ASSE 1070), 131-ABNF
Magnifying glass
Hover image to zoom
$155.20 each
In Stock
In Stock
Get 20 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Temperature Range (F)
100°F - 180°F

Description

–
Features:
  • Standard 3/8" compression inlets and outlet
  • Integral inlet check valves to protect against cross-flow
  • Adjustment cap with locking feature
  • Brass body construction
  • Corrosion resistant internal components
  • Thermostatic wax element design
  • Thermostat controls both hot and cold water
  • Installs between the stop valves and the faucet
  • Single use or multiple faucet installations
  • Minimum supply pressure: 30psi (207 kPa); Hot inlet temperature: 100°F-180°F (38°C-82°)
  • Outlet water temperature will be less than hot water inlet temperature
  • Includes wall bracket
  • Minimum Flow Rate: 0.35 gpm (@ min. 20 psi)
  • Maximum Flow Rate: 4.6 gpm (@ min. 125 psi)
  • Temperature Out: 80°F to 120°F (27°C to 49°C)
  • ECAST® design provides durable construction with total lead content equal to or less than 0.25% by weighted average

Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Cartridge Warranty
  • 1-Year Limited Finish Warranty
  • 1-Year Manufacturing Material Defects Warranty

Specs

–
Product Type:

Mixing Valve

Size:

3/8"

Temperature Range (F):

100°F - 180°F

Operating Pressure:

20-125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy