Apply to be a TradeMaster!
Main product image of 3/8" Compression Thermostatic AB Mixing Valve (ASSE 1070) w/ Pipe Flush Mode and 3/8" Tee, 131-CFMABRCF
Magnifying glass
Hover image to zoom

3/8" Compression Thermostatic AB Mixing Valve (ASSE 1070) w/ Pipe Flush Mode and 3/8" Tee, 131-CFMABRCF

SKU:
131-CFMABRCF
Rating:
(0)
Q&A:
(0)
3/8" Compression Thermostatic AB Mixing Valve (ASSE 1070) w/ Pipe Flush Mode and 3/8" Tee, 131-CFMABRCF
Magnifying glass
Hover image to zoom
$237.71 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rough Chrome
Product Highlight: Size
3/8"
Product Highlight: Temperature Range (F)
100°F - 180°F

Description

–
Features:
  • Adjustment cap with locking feature
  • Brass body construction with corrosion-resistant internal components, includes plastic wall bracket
  • Standard 3/8" compression inlets and outlets
  • Includes 3/8" compression tee inlet connection for cold water bypass and
  • 3/8" compression angle outlet connection for hot water hookup
  • Integral inlet check valves to protect against cross-flow
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.

Warranty
  • 1-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty
  • 1-Year Limited Material Warranty

Specs

–
Finish:

Rough Chrome

Product Type:

Mixing Valve

Tee & Valve Kit

Size:

3/8"

Temperature Range (F):

100°F - 180°F

Operating Pressure:

20-125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy