Apply to be a TradeMaster!
Main product image of 1.5 GPM Deck-Mounted Manual Faucet with Rigid/Swing Gooseneck Spout, 1895-E35ABCP
Magnifying glass
Hover image to zoom

1.5 GPM Deck-Mounted Manual Faucet with Rigid/Swing Gooseneck Spout, 1895-E35ABCP

SKU:
1895-E35ABCP
Rating:
(0)
Q&A:
(0)
1.5 GPM Deck-Mounted Manual Faucet with Rigid/Swing Gooseneck Spout, 1895-E35ABCP
Magnifying glass
Hover image to zoom
$279.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Canopy
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Chrome

Description

–
1.5 GPM Deck-Mounted Manual Faucet with Rigid/Swing Gooseneck Spout

Specifications
  • Durable, cast brass construction and polished chrome finish
  • Pressure compensating Softflo aerator that releases a soft, non-splashing flow of water at 1.5 GPM
  • 4" fixed centers that allow it to match the centers on your sink or mounting surface with ease
  • Stylish 3-1/2" rigid / swing gooseneck spout
  • 2" canopy single-wing handles are color coded for easy identification
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Max Deck Thickness:

1.25"

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

CalGreen

WaterSense

NSF/ANSI 61

Valve Type:

Compression

ADA:

Yes

Installation Type:

Deck Mount

Faucet Configuration:

Centerset

Series:

895

Handle Style:

Canopy

Warranty:

Limited Lifetime

Finish Family:

Chrome

Connection Type:

NPSM

Product Type:

Commercial Faucet

Application:

Commercial

Connection Size:

1/2"

Type:

Manual

Finish:

Polished Chrome

Material:

Brass

Flow Rate (GPM):

1.5

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy