| Installation Type: | Deck Mount |
|---|---|
| Handle Style: | Lever |
| Connection Size: | 1/2" |
| Approvals: | WaterSense NSF/ANSI 61 CalGreen Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| ADA: | Yes |
| Series: | 200 |
| Product Type: | Commercial Faucet |
| Valve Type: | Compression |
| Includes: | Side Sprayer |
| Finish Family: | Chrome |
| Connection Type: | NPSM |
| Application: | Commercial |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Finish: | Polished Chrome |
| Material: | Brass |
| Flow Rate (GPM): | 1.5 |
| Number of Handles: | 2 |