Apply to be a TradeMaster!
Main product image of Concealed Commercial Kitchen Sink Faucet (Polished Chrome), 201-AGN8AE3V1000AB
Magnifying glass
Hover image to zoom

Concealed Commercial Kitchen Sink Faucet (Polished Chrome), 201-AGN8AE3V1000AB

SKU:
201-AGN8AE3V1000AB
Rating:
(0)
Q&A:
(0)
Concealed Commercial Kitchen Sink Faucet (Polished Chrome), 201-AGN8AE3V1000AB
Magnifying glass
Hover image to zoom
$446.00 each
In Stock
In Stock
Get 1 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • 8" Rigid/swing gooseneck spout (GN8AJKABCP)
  • Pressure compensating Softflo aerator, 2.2 GPM (E3VPJKABCP)
  • 2" Canopy single-wing handle (pair) (1000-PRJKCP)
  • Quaturn compression operating cartridge, right-hand (1-099XTJKABNF)
  • Quaturn compression operating cartridge, left-hand (1-100XTJKABNF)
  • 8" fixed centers
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome

Specs

–
Finish:

Polished Chrome

Type:

Double Handle

Manual

Product Type:

Kitchen Faucet

Flow Rate (GPM):

2.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy