Apply to be a TradeMaster!
Main product image of 2200-4 Series Commercial Faucet (Polished Chrome), 2200-4E70-2300-4AB
Magnifying glass
Hover image to zoom

2200-4 Series Commercial Faucet (Polished Chrome), 2200-4E70-2300-4AB

SKU:
2200-4E70-2300-4AB
Rating:
(0)
Q&A:
(0)
2200-4 Series Commercial Faucet (Polished Chrome), 2200-4E70-2300-4AB
Magnifying glass
Hover image to zoom
$420.17 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
  • Pressure compensating non-aerating laminar flow outlet, 0.5 GPM (E70JKABCP)
  • 2-3/4" Lever handle (2200-225KJKCP)
  • Ceramic operating cartridge with volume control and hot water limit stop (2300-XJKABNF)
  • 4" fixed centers
  • 3/8" compression flexible supply hoses
  • Polished chrome

Specs

–
Application:

Commercial

Type:

Manual

Product Type:

Kitchen Faucet

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Handle Style:

Lever

Material:

Brass

Installation Type:

Deck Mount

Flow Rate (GPM):

0.5

Valve Type:

Ceramic Disc

Drain Type:

No Drain

Finish:

Polished Chrome

Warranty:

Limited Lifetime

Number of Handles:

1

ADA:

Yes

Series:

2200-4

Connection Size:

3/8"

Max Deck Thickness:

2"

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy