Apply to be a TradeMaster!
Main product image of Single Lever Commercial Kitchen Faucet (Polished Chrome), 2300-8E34VPABCP
Magnifying glass
Hover image to zoom

Single Lever Commercial Kitchen Faucet (Polished Chrome), 2300-8E34VPABCP

SKU:
2300-8E34VPABCP
Rating:
(0)
Q&A:
(0)
Single Lever Commercial Kitchen Faucet (Polished Chrome), 2300-8E34VPABCP
Magnifying glass
Hover image to zoom
$714.29 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
  • Pressure compensating Softflo aerator, 1.5 GPM
  • 4-5/8" Lever handle
  • Ceramic operating cartridge with volume control and hot water limit stop
  • 8" fixed centers
  • 3/8" compression flexible supply hoses
  • Polished chrome

Specs

–
Max Deck Thickness:

2"

Approvals:

WaterSense

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Number of Handles:

1

Finish:

Polished Chrome

Application:

Commercial

Type:

Manual

Flow Rate (GPM):

1.5

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Valve Type:

Ceramic Disc

Material:

Brass

Handle Style:

Lever

Connection Type:

Compression

Connection Size:

3/8"

ADA:

Yes

Installation Type:

Deck Mount

Series:

2300-8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy