Apply to be a TradeMaster!
Main product image of 2.2 GPM Deck-Mounted Manual Faucet w/ Side Spray, 2301-8ABCP
Magnifying glass
Hover image to zoom

2.2 GPM Deck-Mounted Manual Faucet w/ Side Spray, 2301-8ABCP

SKU:
2301-8ABCP
Rating:
(0)
Q&A:
(0)
2.2 GPM Deck-Mounted Manual Faucet w/ Side Spray, 2301-8ABCP
Magnifying glass
Hover image to zoom
$671.41 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome

Description

–
2.2 GPM Deck-Mounted Manual Faucet w/ Side Spray

Specifications
  • Durable, cast brass construction and polished chrome finish
  • Pressure compensating Softflo aerator that releases a soft, non-splashing flow of water at 2.2 GPM
  • 8" fixed centers that allow it to match the centers on your sink or mounting surface with ease
  • Control water volume and prevent scalding with the help of the ceramic operating cartridge
  • Easy-to-operate 4-5/8" lever handle
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Valve Type:

Ceramic Disc

Connection Size:

3/8"

Includes:

Side Sprayer

Finish Family:

Chrome

Max Deck Thickness:

1.13"

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

ADA:

Yes

Connection Type:

Compression

Installation Type:

Deck Mount

Handle Style:

Lever

Warranty:

Limited Lifetime

Product Type:

Commercial Faucet

Application:

Commercial

Type:

Manual

Finish:

Polished Chrome

Material:

Brass

Flow Rate (GPM):

2.2

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy