Apply to be a TradeMaster!
Main product image of Single Lever Deck-Mounted Bathroom Faucet, Two-Hole (Polished Chrome), 2302-ABCP
Magnifying glass
Hover image to zoom

Single Lever Deck-Mounted Bathroom Faucet, Two-Hole (Polished Chrome), 2302-ABCP

SKU:
2302-ABCP
Rating:
(0)
Q&A:
(0)
Single Lever Deck-Mounted Bathroom Faucet, Two-Hole (Polished Chrome), 2302-ABCP
Magnifying glass
Hover image to zoom
$612.43 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
  • Single-hole with side valve
  • 5-1/4" Rigid/swing gooseneck spout
  • Pressure compensating Softflo aerator, 2.2 GPM
  • 2-3/4" Lever handle
  • Ceramic operating cartridge with volume control and hot water limit stop
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.

Specs

–
Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Finish:

Polished Chrome

Flow Rate (GPM):

2.2

Connection Type:

Compression

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Series:

2302

ADA:

Yes

Number of Handles:

1

Max Deck Thickness:

1.38"

Drain Type:

No Drain

Application:

Commercial

Material:

Brass

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Handle Style:

Lever

Type:

Manual

Connection Size:

3/8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy