| Approvals: | ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
|---|---|
| Connection Size: | 1/2" |
| Valve Type: | Compression |
| Number of Handles: | 2 |
| Finish: | Rough Chrome |
| Type: | Manual |
| Application: | Commercial |
| Handle Style: | Lever |
| ADA: | Yes |
| Product Type: | Service Sink Faucet |
| Installation Type: | Wall Mount |
| Warranty: | Limited Lifetime |
| Series: | 305 |
| Connection Type: | IPS / NPT |