| Product Type: | Service Sink Faucet |
|---|---|
| Type: | Manual |
| Handle Style: | Lever |
| Number of Handles: | 2 |
| Connection Type: | IPS / NPT |
| ADA: | Yes |
| Series: | 305-VB |
| Valve Type: | Compression |
| Approvals: | ADA / ICC A117.1 NSF/ANSI 61 Lead Free ASSE 1001 ASME A112.18.1 / CSA B125.1 |
| Finish: | Rough Chrome |
| Application: | Commercial |
| Installation Type: | Wall Mount |
| Connection Size: | 1/2" |
| Warranty: | Limited Lifetime |