Apply to be a TradeMaster!
Main product image of 21-1/4" Wall-Mounted Sink Faucet, Single Hole Mount, 332-DJ21ABCP
Magnifying glass
Hover image to zoom

21-1/4" Wall-Mounted Sink Faucet, Single Hole Mount, 332-DJ21ABCP

SKU:
332-DJ21ABCP
Rating:
(0)
Q&A:
(0)
21-1/4" Wall-Mounted Sink Faucet, Single Hole Mount, 332-DJ21ABCP
Magnifying glass
Hover image to zoom
$337.92 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Spout Length: 
21-1/4"

MANUALS (2)

Submittal Drawing
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Size
21-1/4"

Description

–
21-1/4" Wall-Mounted Sink Faucet, Single Hole Mount

Specifications:
  • Handle includes red, blue, and white index
  • Single hole
  • 21-1/4" double-jointed swing spout
  • Quixtop outlet with single screen design, full flow (female)
  • Vandal Proof 2-3/8" lever handle
  • Quaturn compression operating cartridge, right-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Finish:

Chrome

Spout Length:

21-1/4"

Application:

Kitchen

Type:

Manual

Installation Type:

Wall Mount

Operating Pressure:

20-125 psi

Operating Temp Range:

40 to 140°F

Size:

21-1/4"

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy