| Connection Type: | IPS / NPT |
|---|---|
| Product Type: | Commercial Faucet |
| Finish: | Chrome |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Series: | 515 |
| Number of Handles: | 1 |
| Valve Type: | Compression |
| Handle Style: | Lever |
| Material: | Brass |
| Application: | Commercial |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Connection Size: | 1/2" |
| Finish Family: | Chrome |
| Type: | Manual |
| Installation Type: | Wall Mount |
| Number of Holes: | 1 |