Apply to be a TradeMaster!
Main product image of Deck-Mounted Metering Bathroom Faucet, Single Water Inlet Fitting, Single-Hole (Polished Chrome), 333-665PSHABCP
Magnifying glass
Hover image to zoom

Deck-Mounted Metering Bathroom Faucet, Single Water Inlet Fitting, Single-Hole (Polished Chrome), 333-665PSHABCP

SKU:
333-665PSHABCP
Rating:
(0)
Q&A:
(0)
Deck-Mounted Metering Bathroom Faucet, Single Water Inlet Fitting, Single-Hole (Polished Chrome), 333-665PSHABCP
Magnifying glass
Hover image to zoom
$147.91 each
In Stock
In Stock
Get 4 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Push Button
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection

Description

–
  • Pressure compensating Softflo aerator, 2.2 GPM
  • 0.25 gal/cycle (0.95 L/cycle) max.
  • 1-3/4" MVP metering push handle
  • MVP metering cartridge and actuator
  • Single-hole
  • 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome

Specs

–
Handle Style:

Push Button

Warranty:

Limited Lifetime

Flow Rate (GPM):

2.2

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Connection Type:

NPSM

Series:

333

Finish:

Polished Chrome

Max Deck Thickness:

0.75"

Material:

Brass

Type:

Metering

Valve Type:

Cartridge

Drain Type:

No Drain

Connection Size:

1/2"

Application:

Commercial

Installation Type:

Deck Mount

Number of Handles:

1

Product Type:

Bathroom Faucet

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy