Apply to be a TradeMaster!
Main product image of Deck-Mounted Metering Bathroom Faucet, Single Water Inlet Fitting, Pressure Compensating Softflo Aerator 2.2 GPM (Polished Chrome), 333-765PSHABCP
Magnifying glass
Hover image to zoom

Deck-Mounted Metering Bathroom Faucet, Single Water Inlet Fitting, Pressure Compensating Softflo Aerator 2.2 GPM (Polished Chrome), 333-765PSHABCP

SKU:
333-765PSHABCP
Rating:
(0)
Q&A:
(0)
Deck-Mounted Metering Bathroom Faucet, Single Water Inlet Fitting, Pressure Compensating Softflo Aerator 2.2 GPM (Polished Chrome), 333-765PSHABCP
Magnifying glass
Hover image to zoom
$158.10 each
In Stock
In Stock
Get 2 Mon, Nov 9
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Push Button
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection

Description

–
  • Single-hole
  • Pressure compensating Softflo aerator, 2.2 GPM
  • Vandal Proof 2" MVP metering push handle
  • MVP metering cartridge and actuator
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.

Specs

–
Handle Style:

Push Button

Series:

333

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Connection Type:

NPSM

Max Deck Thickness:

1.5"

Drain Type:

No Drain

Valve Type:

Cartridge

Type:

Metering

Application:

Commercial

Material:

Brass

Finish:

Polished Chrome

Connection Size:

1/2"

Flow Rate (GPM):

2.2

ADA:

Yes

Installation Type:

Deck Mount

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy