Apply to be a TradeMaster!
Main product image of 0.5 GPM 4" Deck-Mounted Metering Lav Faucet w/ Actuator Assembly, 3400-ABCP
Magnifying glass
Hover image to zoom

0.5 GPM 4" Deck-Mounted Metering Lav Faucet w/ Actuator Assembly, 3400-ABCP

SKU:
3400-ABCP
Rating:
(0)
Q&A:
(0)
0.5 GPM 4" Deck-Mounted Metering Lav Faucet w/ Actuator Assembly, 3400-ABCP
Magnifying glass
Hover image to zoom
$275.83 each
In Stock
In Stock
Get 9 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Size
4"

Description

–
0.5 GPM 4" Deck-Mounted Metering Sink Faucet w/ Actuator Assembly

Specifications:
  • 4" fixed centers
  • Vandal Proof Pressure compensating Econo-Flo non-aerating laminar spray 0.5 GPM
  • Actuator Assembly
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
  • Rated Operating Pressure: 20-125 PSI
  • Rated Operating Temperature: 40-140°F
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Finish:

Chrome

Type:

Manual

Application:

Bathroom

Product Type:

Metering Faucet

Actuator Assembly

Installation Type:

Deck Mounted

Operating Pressure:

20-125 psi

Operating Temp Range:

40 to 140°F

Size:

4"

Flow Rate (GPM):

0.5

Centers:

Single Hole

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy