Apply to be a TradeMaster!
Main product image of Deck-Mounted Pantry Sink Faucet, Single-Hole, Single-Supply (Polished Chrome), 350-317VPAXKABCP
Magnifying glass
Hover image to zoom

Deck-Mounted Pantry Sink Faucet, Single-Hole, Single-Supply (Polished Chrome), 350-317VPAXKABCP

SKU:
350-317VPAXKABCP
Rating:
(0)
Q&A:
(0)
Deck-Mounted Pantry Sink Faucet, Single-Hole, Single-Supply (Polished Chrome), 350-317VPAXKABCP
Magnifying glass
Hover image to zoom
$323.08 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount

Description

–
  • 5-1/4" Rigid/swing gooseneck spout
  • Pressure compensating Softflo aerator, 2.2 GPM
  • 4" Wristblade handle
  • Ceramic 1/4-turn operating cartridge, right-hand
  • Single-hole
  • Handle includes red, blue, and white index
  • 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome

Specs

–
Type:

Manual

Series:

350

Number of Handles:

1

Handle Style:

Wrist Blade

Connection Size:

1/2"

Flow Rate (GPM):

2.2

Connection Type:

NPSM

Valve Type:

Ceramic Disc

Product Type:

Pantry Faucet

Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Finish:

Polished Chrome

Material:

Brass

Application:

Commercial

Installation Type:

Deck Mount

ADA:

Yes

Warranty:

Limited Lifetime

Max Deck Thickness:

1.38"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy