Apply to be a TradeMaster!
Main product image of 350 Series Commercial Faucet (Polished Chrome), 350-ABCP
Magnifying glass
Hover image to zoom

350 Series Commercial Faucet (Polished Chrome), 350-ABCP

SKU:
350-ABCP
Rating:
(0)
Q&A:
(0)
350 Series Commercial Faucet (Polished Chrome), 350-ABCP
Magnifying glass
Hover image to zoom
$225.17 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection

Description

–
  • 5-1/4 in Rigid/swing gooseneck spout (GN2AJKABCP)
  • Pressure compensating Softflo aerator, 2.2 GPM (E3JKABCP)
  • 2-3/8 in Lever handle (369-JKCP)
  • Quaturn compression operating cartridge, right-hand (1-099XTJKABNF)
  • Single-hole
  • Handle includes red, blue, and white index
  • 1/2 in NPSM supply inlet with coupling nut for 3/8 in or 1/2 in flexible riser
  • Polished chrome

Specs

–
Type:

Manual

Application:

Commercial

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Series:

350

Installation Type:

Deck Mount

Handle Style:

Lever

Connection Type:

NPSM

Max Deck Thickness:

1.38"

Number of Handles:

1

ADA:

Yes

Warranty:

Limited Lifetime

Material:

Brass

Valve Type:

Compression

Connection Size:

1/2"

Product Type:

Kitchen Faucet

Finish:

Polished Chrome

Flow Rate (GPM):

2.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy