Apply to be a TradeMaster!
Main product image of 350 Series Commercial Faucet (Polished Chrome), 350-E35-317XKABCP
Magnifying glass
Hover image to zoom

350 Series Commercial Faucet (Polished Chrome), 350-E35-317XKABCP

SKU:
350-E35-317XKABCP
Rating:
(0)
Q&A:
(0)
350 Series Commercial Faucet (Polished Chrome), 350-E35-317XKABCP
Magnifying glass
Hover image to zoom
$326.27 each
In Stock
In Stock
Get 3 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection

Description

–
  • 5-1/4" Rigid/swing gooseneck spout (GN2AJKABCP)
  • Pressure compensating Softflo aerator, 1.5 GPM (E35JKABCP)
  • 4" Wristblade handle (317-JKCP)
  • Ceramic 1/4-turn operating cartridge, right-hand (1-099XKJKABNF)
  • Single-hole
  • Handle includes red, blue, and white index
  • 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome

Specs

–
Installation Type:

Deck Mount

Application:

Education

Commercial

Healthcare

Foodservice

Material:

Brass

Approvals:

WaterSense

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

CalGreen

ADA / ICC A117.1

Flow Rate (GPM):

1.5

Max Deck Thickness:

1.38"

Warranty:

Limited Lifetime

Series:

350

Connection Type:

NPSM

Product Type:

Kitchen Faucet

ADA:

Yes

Type:

Manual

Finish:

Polished Chrome

Connection Size:

1/2"

Handle Style:

Wrist Blade

Valve Type:

Ceramic Disc

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy