Apply to be a TradeMaster!
Main product image of 350 Series Commercial Faucet (Polished Chrome), 350-GN2FCABCP
Magnifying glass
Hover image to zoom

350 Series Commercial Faucet (Polished Chrome), 350-GN2FCABCP

SKU:
350-GN2FCABCP
Rating:
(0)
Q&A:
(0)
350 Series Commercial Faucet (Polished Chrome), 350-GN2FCABCP
Magnifying glass
Hover image to zoom
$262.23 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever

Description

–
  • 5-1/4" Rigid/swing gooseneck spout with 1.5 GPM flow control
  • Less Outlet
  • 2-3/8" Lever handle
  • Quaturn compression operating cartridge, right-hand
  • 1.5 GPM (5.7 L/min) laminar flow control insert in spout inlet
  • Single-hole
  • Handle includes red, blue, and white index
  • 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome

Specs

–
Finish:

Polished Chrome

Type:

Manual

Material:

Brass

ADA:

Yes

Series:

350

Installation Type:

Deck Mount

Approvals:

NSF/ANSI 61

Lead Free

WaterSense

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Max Deck Thickness:

1.38"

Valve Type:

Compression

Connection Size:

1/2"

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Type:

NPSM

Handle Style:

Lever

Application:

Commercial

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy