Apply to be a TradeMaster!
Main product image of 1.5 GPM 8" Deck-Mounted Manual Sink Faucet, Single Hole Mount, 350-GN8AE35ABCP
Magnifying glass
Hover image to zoom

1.5 GPM 8" Deck-Mounted Manual Sink Faucet, Single Hole Mount, 350-GN8AE35ABCP

SKU:
350-GN8AE35ABCP
Rating:
(0)
Q&A:
(0)
1.5 GPM 8" Deck-Mounted Manual Sink Faucet, Single Hole Mount, 350-GN8AE35ABCP
Magnifying glass
Hover image to zoom
$275.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
1.5 GPM 8" Deck-Mounted Manual Sink Faucet, Single Hole Mount

Specifications:
  • Handle includes red, blue, and white index
  • Single hole
  • 8" rigid/swing gooseneck spout
  • Pressure compensating Softflo aerator 1.5 GPM
  • Vandal Proof 2-3/8" lever handle
  • Quaturn compression operating cartridge, right-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Valve Type:

Compression

Connection Type:

NPSM

Warranty:

Limited Lifetime

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CalGreen

Lead Free

NSF/ANSI 61

WaterSense

Connection Size:

1/2"

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.5

Handle Style:

Lever

Number of Handles:

1

Max Deck Thickness:

1.38"

Finish Family:

Chrome

Product Type:

Commercial Faucet

ADA:

Yes

Material:

Brass

Application:

Commercial

Series:

350

Type:

Manual

Finish:

Polished Chrome

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy