Apply to be a TradeMaster!
Main product image of 0.5 GPM 1-5/8" Deck-Mounted Metering Sink Faucet, 3500-E2805ABCP
Magnifying glass
Hover image to zoom

0.5 GPM 1-5/8" Deck-Mounted Metering Sink Faucet, 3500-E2805ABCP

SKU:
3500-E2805ABCP
Rating:
(0)
Q&A:
(0)
0.5 GPM 1-5/8" Deck-Mounted Metering Sink Faucet, 3500-E2805ABCP
Magnifying glass
Hover image to zoom
$207.17 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Push Button
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
0.5 GPM 1-5/8" Deck-Mounted Metering Sink Faucet

Specifications:
  • Single hole
  • Vandal Proof Pressure compensating Econo-Flo non-aerating laminar spray 0.5 GPM
  • Vandal Proof 1-5/8" MVP metering push handle
  • Actuator Assembly
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Series:

3500

Application:

Commercial

Connection Size:

3/8"

Approvals:

CalGreen

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Material:

Brass

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Valve Type:

Cartridge

Type:

Metering

Handle Style:

Push Button

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

ADA:

Yes

Max Deck Thickness:

1.5"

Number of Handles:

1

Product Type:

Bathroom Faucet

Flow Rate (GPM):

0.5

Connection Type:

Compression

Finish:

Polished Chrome

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy