Apply to be a TradeMaster!
Main product image of Deck-Mounted Metering Bathroom Faucet, Single-Hole Mounting (Polished Chrome), 3501-E2805ABCP
Magnifying glass
Hover image to zoom

Deck-Mounted Metering Bathroom Faucet, Single-Hole Mounting (Polished Chrome), 3501-E2805ABCP

SKU:
3501-E2805ABCP
Rating:
(0)
Q&A:
(0)
Deck-Mounted Metering Bathroom Faucet, Single-Hole Mounting (Polished Chrome), 3501-E2805ABCP
Magnifying glass
Hover image to zoom
$237.45 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Push Button
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection

Description

–
  • Pressure compensating Econo-Flo non-aerating laminar spray, 0.5 GPM (E2805JKABCP)
  • 1-5/8" MVP metering push handle (3500-004KJKCP)
  • Actuator assembly (3300-103KJKABNF)
  • Concealed internal temperature control mixer with hot water adjustment limit stop
  • Single-hole
  • Dual supply for hot and cold water service, flexible supply hoses included
  • Polished chrome

Specs

–
Handle Style:

Push Button

Finish:

Polished Chrome

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

CalGreen

Installation Type:

Deck Mount

Number of Handles:

1

Max Deck Thickness:

1.5"

Series:

3501

Flow Rate (GPM):

0.5

Application:

Commercial

Connection Type:

Compression

Product Type:

Bathroom Faucet

Valve Type:

Cartridge

Type:

Metering

ADA:

Yes

Drain Type:

No Drain

Material:

Brass

Connection Size:

3/8"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy