Apply to be a TradeMaster!
Main product image of 2-3/8" Lever Handle, 369-PRJKCP
Magnifying glass
Hover image to zoom

2-3/8" Lever Handle, 369-PRJKCP

SKU:
369-PRJKCP
Rating:
(0)
Q&A:
(0)
2-3/8" Lever Handle, 369-PRJKCP
Magnifying glass
Hover image to zoom
$40.97 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Size
2-3/8"

Description

–
Specifications:
  • Metal
  • Sixteen-point, tapered broach
  • Vandal Proof: Yes
  • Polished chrome
  • Weight:0.332 lb
  • Package Dimensions: 7 × 6 × 1 in

Specs

–
Finish:

Chrome

Application:

Kitchen

Type:

Manual

Installation Type:

Wall Mount

Size:

2-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy