Apply to be a TradeMaster!
Main product image of Long-Stem, Quaturn Compression Operating Cartridge (Left-Hand), 377-XTLHJKABNF
Magnifying glass
Hover image to zoom

Long-Stem, Quaturn Compression Operating Cartridge (Left-Hand), 377-XTLHJKABNF

SKU:
377-XTLHJKABNF
Rating:
(0)
Q&A:
(0)
Long-Stem, Quaturn Compression Operating Cartridge (Left-Hand), 377-XTLHJKABNF
Magnifying glass
Hover image to zoom
$29.84 each
In Stock
In Stock
Get 24 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Long-Stem, Quaturn Compression Operating Cartridge (Left-Hand)

Product Specifications
  • Weight 0.23 lb
  • Package Dimensions 7 × 6 × 1 in
  • Vandal Proof: No
  • Left-hand
  • Long Stem for Concealed Caps
  • 90-Degree Turn

Specs

–
Product Type:

Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy