Apply to be a TradeMaster!
Main product image of Deck-Mounted Bathroom Faucet (Polished Chrome), 404-950ABCP
Magnifying glass
Hover image to zoom

Deck-Mounted Bathroom Faucet (Polished Chrome), 404-950ABCP

SKU:
404-950ABCP
Rating:
(0)
Q&A:
(0)
Deck-Mounted Bathroom Faucet (Polished Chrome), 404-950ABCP
Magnifying glass
Hover image to zoom
$499.93 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Canopy
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Chrome

Description

–
Deck-mounted manual faucet with 8" centers

Specs

–
Handle Style:

Canopy

Application:

Commercial

Material:

Brass

Warranty:

Limited Lifetime

Drain Type:

No Drain

Valve Type:

Compression

Connection Type:

NPSM

Number of Handles:

2

Max Deck Thickness:

1.38"

Connection Size:

1/2"

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Series:

404

Product Type:

Bathroom Faucet

Flow Rate (GPM):

2.2

Finish:

Polished Chrome

Installation Type:

Deck Mount

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy