Apply to be a TradeMaster!
Main product image of 2.2 GPM 8" Deck-Mounted 2 Handle Metering Lav Faucet, 404-V665ABCP
Magnifying glass
Hover image to zoom

2.2 GPM 8" Deck-Mounted 2 Handle Metering Lav Faucet, 404-V665ABCP

SKU:
404-V665ABCP
Rating:
(0)
Q&A:
(0)
2.2 GPM 8" Deck-Mounted 2 Handle Metering Lav Faucet, 404-V665ABCP
Magnifying glass
Hover image to zoom
$484.14 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Push Button
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
2.2 GPM 8" Deck-Mounted 2 Handle Metering Lav Faucet

Specifications:
  • 8" fixed centers
  • Vandal Proof Pressure compensating Softflo aerator 2.2 GPM
  • Vandal Proof 1-3/4" MVP metering push handle
  • MVP metering cartridge and actuator
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
  • Rated Operating Pressure: 20-125 PSI
  • Rated Operating Temperature: 40-140°F
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Handle Style:

Push Button

ADA:

Yes

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Warranty:

Limited Lifetime

Number of Handles:

2

Product Type:

Bathroom Faucet

Faucet Configuration:

Widespread

Finish Family:

Chrome

Application:

Commercial

Series:

404

Connection Type:

NPSM

Finish:

Polished Chrome

Valve Type:

Cartridge

Connection Size:

1/2"

Max Deck Thickness:

1.38"

Installation Type:

Deck Mount

Material:

Brass

Type:

Metering

Drain Type:

No Drain

Flow Rate (GPM):

2.2

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy