Apply to be a TradeMaster!
Main product image of 0.5 GPM 4-1/4" Deck-Mounted Manual Sink Faucet w/Built in ASSE 1070 Compliant Scald Protection, 410-T41E2805ABCP
Magnifying glass
Hover image to zoom

0.5 GPM 4-1/4" Deck-Mounted Manual Sink Faucet w/Built in ASSE 1070 Compliant Scald Protection, 410-T41E2805ABCP

SKU:
410-T41E2805ABCP
Rating:
(0)
Q&A:
(0)
0.5 GPM 4-1/4" Deck-Mounted Manual Sink Faucet w/Built in ASSE 1070 Compliant Scald Protection, 410-T41E2805ABCP
Magnifying glass
Hover image to zoom
$328.49 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
The 410 Series utility faucet installs in a single-hole deck mount and provides manual single-handle mixing for hot and cold water. It delivers 0.5 gpm flow and includes built-in ASSE 1070 certified scald protection with a ceramic mixing cartridge.
  • 0.5 gpm maximum flow rate
  • Single-hole deck-mount installation
  • Single lever handle
  • Ceramic cartridge with built-in check valve and thermostatic element
  • Cast brass construction with lead content equal to or less than 0.25% by weighted average
  • 3/8 in. compression thread connection
  • Maximum deck thickness: 2 in.
  • Flexible supply hoses included

Specs

–
Material:

Brass

Series:

410

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Number of Handles:

1

Max Deck Thickness:

2"

Application:

Commercial

Valve Type:

Ceramic Disc

ADA:

Yes

Connection Type:

Compression

Warranty:

Limited Lifetime

Handle Style:

Lever

Installation Type:

Deck Mount

Product Type:

Commercial Faucet

Connection Size:

3/8"

Flow Rate (GPM):

0.5

Type:

Manual

Finish:

Polished Chrome

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy