Apply to be a TradeMaster!
Main product image of 1.5 GPM 4" Deck-Mounted Manual Lav Faucet, 420-ABCP
Magnifying glass
Hover image to zoom

1.5 GPM 4" Deck-Mounted Manual Lav Faucet, 420-ABCP

SKU:
420-ABCP
Rating:
(0)
Q&A:
(0)
1.5 GPM 4" Deck-Mounted Manual Lav Faucet, 420-ABCP
Magnifying glass
Hover image to zoom
$169.89 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection

Description

–
1.5 GPM 4" Deck-Mounted Manual Lav Faucet

Specifications:
  • 4" fixed centers
  • Pressure compensating laminar flow non-aerating outlet 1.5 GPM
  • Vandal Proof 4-1/4" lever handle
  • Ceramic operating cartridge with volume control and hot water limit stop
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Rated Operating Pressure: 20-125 PSI
  • Rated Operating Temperature: 40-140°F (Note: 180°F max. during temporary high-temperature system flush)
Warranty
  • 5-Year Limited Cartridge Warranty
  • 5-Year Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

NSF/ANSI 61

Connection Size:

1/2"

Application:

Commercial

Max Deck Thickness:

1.5"

Warranty:

5 Year Limited

Installation Type:

Deck Mount

Finish:

Chrome

Number of Handles:

1

Valve Type:

Ceramic Disc

Handle Style:

Lever

Finish Family:

Chrome

Connection Type:

NPSM

Material:

Brass

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Series:

420

ADA:

Yes

Type:

Manual

Flow Rate (GPM):

1.5

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy