Apply to be a TradeMaster!
Main product image of 431 Series Deck-Mounted Bathroom Faucet w/ 8" Centers (Polished Chrome), 431-ABCP
Magnifying glass
Hover image to zoom

431 Series Deck-Mounted Bathroom Faucet w/ 8" Centers (Polished Chrome), 431-ABCP

SKU:
431-ABCP
Rating:
(0)
Q&A:
(0)
431 Series Deck-Mounted Bathroom Faucet w/ 8" Centers (Polished Chrome), 431-ABCP
Magnifying glass
Hover image to zoom
$230.26 each
In Stock
In Stock
Get 1 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Material
Brass

Description

–
Deck-mounted manual faucet with 8" centers
  • Pressure compensating laminar flow non-aerating outlet, 1.5 GPM
  • Lever handle for 430 Series kitchen faucets
  • Ceramic operating cartridge with volume control and hot water limit stop
  • User adjustable temperature control mixer
  • 8" fixed centers
  • Swing spout
  • 1/2" NPSM supply inlets for 3/8" or 1/2" flexible riser
  • Polished chrome

Specs

–
Connection Type:

NPSM

Installation Type:

Deck Mount

Approvals:

WaterSense

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CalGreen

Connection Size:

1/2"

Handle Style:

Lever

Series:

431

Drain Type:

No Drain

Flow Rate (GPM):

1.5

Product Type:

Bathroom Faucet

Warranty:

5 Year Limited

Type:

Manual

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.5"

Application:

Commercial

Number of Handles:

1

ADA:

Yes

Material:

Brass

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy