Apply to be a TradeMaster!
Main product image of 1.5 GPM 9" Deck-Mounted Kitchen Faucet w/ Pull-Down Spout & Single-Hole Mount, 434-ABCP
Magnifying glass
Hover image to zoom

1.5 GPM 9" Deck-Mounted Kitchen Faucet w/ Pull-Down Spout & Single-Hole Mount, 434-ABCP

SKU:
434-ABCP
Rating:
(0)
Q&A:
(0)
1.5 GPM 9" Deck-Mounted Kitchen Faucet w/ Pull-Down Spout & Single-Hole Mount, 434-ABCP
Magnifying glass
Hover image to zoom
$507.38 each
In Stock
In Stock
Get 3 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
1.5 GPM 9" Deck-Mounted Kitchen Faucet w/ Pull-Down Spout & Single-Hole Mount

Specifications:
  • Single Hole
  • Volume Control and Hot Water Limit Stop Ceramic Cartridges
  • 1/2" NPSM Supply Inlets for 3/8" or 1/2" Flexible Riser
  • User Adjustable Temperature Control Mixer
  • Temperature Limiter
  • Dual-pattern 1.5 GPM (5.7 L/min) pull-down outlet
  • 9" Center to Center Tubular Brass Spout
  • ECAST® design provides durable construction with total lead content equal to or less than 0.25% by weighted average
  • CFNow! Item Ships in 3 Days
  • Rated Operating Pressure: 20-125 PSI
  • Rated Operating Temperature: 40-140ºF
Warranty
  • 5-Year Limited Faucet Warranty
  • 5-Year Limited Cartridge Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Number of Handles:

1

Material:

Brass

Connection Size:

3/8"

Handle Style:

Lever

Finish Family:

Chrome

Series:

434

Approvals:

CalGreen

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

Installation Type:

Deck Mount

Connection Type:

NPSM

Application:

Commercial

Product Type:

Kitchen Faucet

Max Deck Thickness:

2.63"

Warranty:

5 Year Limited

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

ADA:

Yes

Type:

Manual

Finish:

Polished Chrome

Flow Rate (GPM):

1.5

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy