Apply to be a TradeMaster!
Main product image of 3" Cross Handle Angle Stop (Polished Chrome), 442-ABCP
Magnifying glass
Hover image to zoom

3" Cross Handle Angle Stop (Polished Chrome), 442-ABCP

SKU:
442-ABCP
Rating:
(0)
Q&A:
(0)
3" Cross Handle Angle Stop (Polished Chrome), 442-ABCP
Magnifying glass
Hover image to zoom
$86.41 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Size
3"
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Outlet Type
NPT

Description

–
3" Cross Handle Angle Stop (Polished Chrome)

Specs

–
Finish:

Polished Chrome

Size:

3"

Inlet Size:

1/2"

Inlet Type:

NPT

Outlet Size:

1/2"

Outlet Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy