| Warranty: | 5 Year Limited |
|---|---|
| Handle Style: | Lever |
| Product Type: | Commercial Faucet |
| Application: | Commercial |
| Type: | Manual |
| Installation Type: | Wall Mount |
| Operating Pressure: | 20-125 psi |
| Operating Temp Range: | 40 to 140°F |
| Finish: | Polished Chrome |
| Number of Handles: | 2 |
| Number of Holes: | 1 |