Apply to be a TradeMaster!
Main product image of Deck-Mounted Bathroom Faucet, Single-Hole (Polished Chrome), 50-GN8AE35-317XKAB
Magnifying glass
Hover image to zoom

Deck-Mounted Bathroom Faucet, Single-Hole (Polished Chrome), 50-GN8AE35-317XKAB

SKU:
50-GN8AE35-317XKAB
Rating:
(0)
Q&A:
(0)
Deck-Mounted Bathroom Faucet, Single-Hole (Polished Chrome), 50-GN8AE35-317XKAB
Magnifying glass
Hover image to zoom
$485.63 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Handle Style
Wrist Blade

Description

–
  • 8" Rigid/swing gooseneck spout
  • Pressure compensating Softflo aerator, 1.5 GPM
  • 4" Wristblade handle (pair)
  • Ceramic 1/4-turn operating cartridge, right-hand
  • Ceramic 1/4-turn operating cartridge, left-hand
  • Single-hole
  • Handles include color-coded index
  • 3/8" compression flexible supply hoses
  • Polished chrome

Specs

–
Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Max Deck Thickness:

1.63"

Connection Type:

Compression

Approvals:

NSF/ANSI 61

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Number of Handles:

2

Connection Size:

3/8"

Drain Type:

No Drain

Finish:

Polished Chrome

ADA:

Yes

Series:

50

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.5

Type:

Manual

Material:

Brass

Application:

Commercial

Handle Style:

Wrist Blade

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy