Apply to be a TradeMaster!
Main product image of Commercial Kitchen Sink Faucet (Polished Chrome), 50-TE35ABCP
Magnifying glass
Hover image to zoom

Commercial Kitchen Sink Faucet (Polished Chrome), 50-TE35ABCP

SKU:
50-TE35ABCP
Rating:
(0)
Q&A:
(0)
Commercial Kitchen Sink Faucet (Polished Chrome), 50-TE35ABCP
Magnifying glass
Hover image to zoom
$421.39 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever

Description

–
  • 5-1/4" Rigid/swing gooseneck spout (GN2AJKABCP)
  • Pressure compensating Softflo aerator, 1.5 GPM (E35JKABCP)
  • 2-3/8" Lever handle (pair) (369-PRJKCP)
  • Quaturn compression operating cartridge, right-hand (1-099XTJKABNF)
  • Quaturn compression operating cartridge, left-hand (1-100XTJKABNF)
  • 3-1/2" Inlet connection tee (50-010KJKABRBF)
  • Single-hole
  • Handles include color-coded index
  • 3-1/2" inlet connection tee with 1/2" NPSM supply inlets
  • Polished chrome

Specs

–
Max Deck Thickness:

1.38"

Connection Size:

1/2"

Installation Type:

Deck Mount

Approvals:

WaterSense

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

CalGreen

ASME A112.18.1 / CSA B125.1

Valve Type:

Compression

Finish:

Polished Chrome

Number of Handles:

2

Series:

50

Flow Rate (GPM):

1.5

Application:

Commercial

Warranty:

Limited Lifetime

Type:

Manual

Connection Type:

NPSM

Product Type:

Kitchen Faucet

ADA:

Yes

Handle Style:

Lever

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy