Apply to be a TradeMaster!
Main product image of 12" Wall-Mounted Pre-Rinse Faucet w/ Adjustable Centers, 509-GVBL12XKCAB
Magnifying glass
Hover image to zoom

12" Wall-Mounted Pre-Rinse Faucet w/ Adjustable Centers, 509-GVBL12XKCAB

SKU:
509-GVBL12XKCAB
Rating:
(0)
Q&A:
(0)
12" Wall-Mounted Pre-Rinse Faucet w/ Adjustable Centers, 509-GVBL12XKCAB
Magnifying glass
Hover image to zoom
$911.44 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever

Description

–
12" Wall-Mounted Pre-Rinse Faucet w/ Adjustable Centers

Specifications:
  • Handles include color-coded index
  • 8" body, adjustable arms 7-1/4" - 8-3/4" centers
  • 12" L-type swing spout
  • Quixtop outlet with single screen design, full flow (female)
  • Vandal Proof 2-3/8" lever handle
  • Ceramic 1/4-turn operating cartridge with integrated check valve, righthand
  • Ceramic 1/4-turn operating cartridge with integrated check valve, left-hand
  • Quaturn compression operating cartridge, right-hand
  • 3/8" offset inlet supply arm
  • Inline vacuum breaker with dual checks
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Series:

509

Connection Size:

1/2"

Warranty:

Limited Lifetime

Application:

Foodservice

Commercial

Approvals:

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Number of Handles:

2

Material:

Brass

Finish Family:

Chrome

Finish:

Chrome

Connection Type:

IPS / NPT

Handle Style:

Lever

Type:

Manual

Product Type:

Pre-Rinse Faucet

Installation Type:

Wall Mount

Flow Rate (GPM):

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy