Apply to be a TradeMaster!
Main product image of 1100 Series Deck-Mounted Bathroom Faucet (Polished Chrome), 527-GN8AE35ABCP
Magnifying glass
Hover image to zoom

1100 Series Deck-Mounted Bathroom Faucet (Polished Chrome), 527-GN8AE35ABCP

SKU:
527-GN8AE35ABCP
Rating:
(0)
Q&A:
(0)
1100 Series Deck-Mounted Bathroom Faucet (Polished Chrome), 527-GN8AE35ABCP
Magnifying glass
Hover image to zoom
$474.75 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome

Description

–
Deck-mounted manual faucet with 8" centers. Need to modify this faucet to suit your needs? Our faucet configurator tool lets you build a custom faucet from the ground up using components from across the Chicago Faucets line.
  • 8" Rigid/swing gooseneck spout (GN8AJKABCP)
  • Pressure compensating Softflo aerator, 1.5 GPM (E35JKABCP)
  • 2-3/8" Lever handle (pair) (369-PRJKCP)
  • Quaturn compression operating cartridge, right-hand (1-099XTJKABNF)
  • Quaturn compression operating cartridge, left-hand (1-100XTJKABNF)
  • 8" fixed centers
  • Handles include color-coded index
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome

Specs

–
Installation Type:

Deck Mount

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

ADA:

Yes

Product Type:

Bathroom Faucet

Number of Handles:

2

Application:

Commercial

Handle Style:

Lever

Connection Type:

NPSM

Valve Type:

Compression

Flow Rate (GPM):

1.5

Drain Type:

No Drain

Type:

Manual

Material:

Brass

Warranty:

Limited Lifetime

Finish:

Polished Chrome

Max Deck Thickness:

1.5"

Series:

1100

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy