Apply to be a TradeMaster!
Main product image of 540 Series Wall-Mounted Manual Faucet w/ Adjustable Centers (Polished Chrome), 540-LD897SGXKCCP
Magnifying glass
Hover image to zoom

540 Series Wall-Mounted Manual Faucet w/ Adjustable Centers (Polished Chrome), 540-LD897SGXKCCP

SKU:
540-LD897SGXKCCP
Rating:
(0)
Q&A:
(0)
540 Series Wall-Mounted Manual Faucet w/ Adjustable Centers (Polished Chrome), 540-LD897SGXKCCP
Magnifying glass
Hover image to zoom
$795.41 each
In Stock
In Stock
Get 1 Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • 5-3/4 in. Rigid vacuum breaker spout with 3/4 in. male hose thread and pail hook
  • 2-3/8 in. Lever handle (pair)
  • Ceramic 1/4-turn operating cartridge with integrated check valve, right-hand
  • Ceramic 1/4-turn operating cartridge with integrated check valve, left-hand
  • 3/8 in. Offset inlet supply arm
  • Vacuum breaker assembly
  • 8 in. body, adjustable arms 7-1/4 in. - 8-3/4 in. centers
  • 1/2 in. NPT female thread inlet
  • Polished chrome

Specs

–
Type:

Manual

Double Handle

Product Type:

Faucet

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy