Apply to be a TradeMaster!
Main product image of 540 Series Wall-Mounted Manual Faucet w/ Adjustable Centers (Polished Chrome), 540-LDGN2AE3ABCP
Magnifying glass
Hover image to zoom

540 Series Wall-Mounted Manual Faucet w/ Adjustable Centers (Polished Chrome), 540-LDGN2AE3ABCP

SKU:
540-LDGN2AE3ABCP
Rating:
(0)
Q&A:
(0)
540 Series Wall-Mounted Manual Faucet w/ Adjustable Centers (Polished Chrome), 540-LDGN2AE3ABCP
Magnifying glass
Hover image to zoom
$464.69 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • Handles include color-coded index
  • 8" body, adjustable arms
  • 7-1/4" - 8-3/4" centers
  • 5-1/4" Rigid/swing gooseneck spout
  • Pressure compensating Softflo aerator, 2.2 GPM
  • Vandal Proof 2-3/8" Lever handle (pair)
  • Quaturn compression operating cartridge, right-hand
  • Quaturn compression operating cartridge, left-hand
  • 3/8" Offset inlet supply arm
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.

Specs

–
Product Type:

Faucet

Type:

Double Handle

Manual

Flow Rate (GPM):

2.2

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy