Apply to be a TradeMaster!
Main product image of Wall Mounted Sink Faucet (Polished Chrome), 540-LDL12ABCP
Magnifying glass
Hover image to zoom

Wall Mounted Sink Faucet (Polished Chrome), 540-LDL12ABCP

SKU:
540-LDL12ABCP
Rating:
(0)
Q&A:
(0)
Wall Mounted Sink Faucet (Polished Chrome), 540-LDL12ABCP
Magnifying glass
Hover image to zoom
$313.41 each
In Stock
In Stock
Get 1 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount

Description

–
  • Handles include color-coded index
  • 8" body, adjustable arms
  • 7-1/4" - 8-3/4" centers
  • 12" L-type swing spout
  • Pressure compensating Softflo aerator, 2.2 GPM
  • Vandal Proof 2-3/8" Lever handle (pair)
  • Quaturn compression operating cartridge, right-hand
  • Quaturn compression operating cartridge, left-hand
  • 3/8" Offset inlet supply arm
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.

Specs

–
Type:

Manual

Drain Type:

No Drain

Number of Handles:

2

Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Warranty:

Limited Lifetime

Valve Type:

Compression

Material:

Brass

Finish:

Polished Chrome

Flow Rate (GPM):

2.2

Connection Type:

IPS / NPT

Handle Style:

Lever

Application:

Commercial

Product Type:

Faucet

Installation Type:

Wall Mount

Series:

540

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy