| Warranty: | Limited Lifetime |
|---|---|
| Connection Type: | IPS / NPT |
| Installation Type: | Wall Mount |
| Product Type: | Bathroom Faucet |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free |
| Number of Handles: | 2 |
| Type: | Manual |
| Valve Type: | Compression |
| Material: | Brass |
| Connection Size: | 1/2" |
| Finish: | Polished Chrome |
| Drain Type: | No Drain |
| Flow Rate (GPM): | 2.2 |
| Handle Style: | Lever |
| ADA: | Yes |
| Series: | 540 |
| Application: | Commercial |