| Series: | 540 |
|---|---|
| Material: | Brass |
| Connection Type: | IPS / NPT |
| Handle Style: | Lever |
| Connection Size: | 1/2" |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| ADA: | Yes |
| Number of Handles: | 2 |
| Product Type: | Bathroom Faucet |
| Finish: | Polished Chrome |
| Installation Type: | Wall Mount |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Valve Type: | Compression |
| Application: | Commercial |