Apply to be a TradeMaster!
Main product image of Wall-Mounted Service Sink Faucet (Polished Chrome), 540-LDLESXKAB
Magnifying glass
Hover image to zoom

Wall-Mounted Service Sink Faucet (Polished Chrome), 540-LDLESXKAB

SKU:
540-LDLESXKAB
Rating:
(0)
Q&A:
(0)
Wall-Mounted Service Sink Faucet (Polished Chrome), 540-LDLESXKAB
Magnifying glass
Hover image to zoom
$183.62 each
In Stock
In Stock
Get 2 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Wall-mounted manual faucet with adjustable centers
  • Less Spout (S0)
  • 2-3/8" Lever handle (pair) (369-PRJKCP)
  • Ceramic 1/4-turn operating cartridge, right-hand (1-099XKJKABNF)
  • Ceramic 1/4-turn operating cartridge, left-hand (1-100XKJKABNF)
  • 3/8" Offset inlet supply arm (GJKABCP)
  • 8" body, adjustable arms 7-1/4" - 8-3/4" centers
  • Handles include color-coded index
  • 1/2" NPT female thread inlet
  • Polished chrome

Specs

–
Product Type:

Service Faucet

Type:

Double Handle

Manual

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy