Apply to be a TradeMaster!
Main product image of Pre-Rinse Adapta-Faucet Fitting (Polished Chrome), 613-ALESAB
Magnifying glass
Hover image to zoom

Pre-Rinse Adapta-Faucet Fitting (Polished Chrome), 613-ALESAB

SKU:
613-ALESAB
Rating:
(0)
Q&A:
(0)
Pre-Rinse Adapta-Faucet Fitting (Polished Chrome), 613-ALESAB
Magnifying glass
Hover image to zoom
$121.79 each
In Stock
In Stock
Get 1 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Chicago Faucets No. 613-ALESAB, Adapta-Faucet, single-hole deck mount, chrome plated. 2-3/8" metal, vandal-proof lever handle with sixteen-point, tapered broach and secured, white index button. Quaturn rebuildable compression cartridge, opens and closes 90, closes with water pressure, features square, tapered stem. 1-1/16"-18 UNEF female thread inlet. 3/8" NPT female outlet in tee. Mounting hardware included. ECAST construction with less than 0.25% lead content by weighted average. This product meets ADA ANSI/ICC A117.1 requirements and is tested and certified to industry standards: ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875 (AB1953-2006), Vermont Bill S.152, and NSF/ANSI 372 Low Lead Content.

Specs

–
Product Type:

Fitting

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy