Apply to be a TradeMaster!
Main product image of 540 Series Wall-Mounted Manual Faucet w/ Adjustable Centers (Polished Chrome), 631-XKABCP
Magnifying glass
Hover image to zoom

540 Series Wall-Mounted Manual Faucet w/ Adjustable Centers (Polished Chrome), 631-XKABCP

SKU:
631-XKABCP
Rating:
(0)
Q&A:
(0)
540 Series Wall-Mounted Manual Faucet w/ Adjustable Centers (Polished Chrome), 631-XKABCP
Magnifying glass
Hover image to zoom
$448.52 each
In Stock
In Stock
Get 1 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • 3-1/2" Rigid/swing gooseneck spout (GN1AJKABCP)
  • Pressure compensating Softflo aerator, 2.2 GPM (E3JKABCP)
  • 4" Wristblade handle (pair) (317-PRJKCP)
  • Ceramic 1/4-turn operating cartridge, right-hand (1-099XKJKABNF)
  • Ceramic 1/4-turn operating cartridge, left-hand (1-100XKJKABNF)
  • 3/8" Offset inlet supply arm (GJKABCP)
  • 8" body, adjustable arms 7-1/4" - 8-3/4" centers
  • Handles include color-coded index
  • 1/2" NPT female thread inlet
  • Polished chrome

Specs

–
Finish:

Polished Chrome

Flow Rate (GPM):

2.2

Type:

Manual

Double Handle

Product Type:

Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy