Apply to be a TradeMaster!
Main product image of Deck-Mounted Bathroom Faucet (Polished Chrome), 772-XKABCP
Magnifying glass
Hover image to zoom

Deck-Mounted Bathroom Faucet (Polished Chrome), 772-XKABCP

SKU:
772-XKABCP
Rating:
(0)
Q&A:
(0)
Deck-Mounted Bathroom Faucet (Polished Chrome), 772-XKABCP
Magnifying glass
Hover image to zoom
$378.29 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • 6" S-type swing spout (S6LEOJKAB)
  • Pressure compensating Softflo aerator, 2.2 GPM (E3JKABCP)
  • 2-3/8" Lever handle (pair) (369-PRJKCP)
  • Ceramic 1/4-turn operating cartridge, right-hand (1-099XKJKABNF)
  • Ceramic 1/4-turn operating cartridge, left-hand (1-100XKJKABNF)
  • Straight 2" inlet supply arm with integral flange (WJKABCP)
  • 3-3/8" fixed centers
  • Handles include color-coded index
  • Polished chrome

Specs

–
Flow Rate (GPM):

2.2

Type:

Manual

Double Handle

Product Type:

Bathroom Faucet

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy