Apply to be a TradeMaster!
Main product image of Concealed Wall-Mount Service Sink Fitting (Polished Chrome), 782-ISCP
Magnifying glass
Hover image to zoom

Concealed Wall-Mount Service Sink Fitting (Polished Chrome), 782-ISCP

SKU:
782-ISCP
Rating:
(0)
Q&A:
(0)
Concealed Wall-Mount Service Sink Fitting (Polished Chrome), 782-ISCP
Magnifying glass
Hover image to zoom
$631.34 each
In Stock
In Stock
Get 2 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Chicago Faucets No. 782-ISCP, Sink Faucet for hot and cold water, concealed wall-mount for 8" fixed centers, chrome plated. Integral, cast brass spout with pail hook and wall brace, 5-3/4" center-to-center. 3" metal cross handles with eight-point, tapered broach and secured blue and red index buttons. Slow compression rebuildable cartridge, opens and closes 360 for fine adjustment, closes with water pressure, features square, tapered stem. Stop Valve. 1/2" NPT female thread inlets. 3/4" male hose thread outlet. This product is tested and certified to industry standard ASME A112.18.1/CSA B125.1.

Specs

–
Finish:

Polished Chrome

Product Type:

Fitting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy