Apply to be a TradeMaster!
Main product image of 2.2 GPM 8" Deck-Mounted Manual 2 Handle Gooseneck Kitchen Faucet, 786-E3ABCP
Magnifying glass
Hover image to zoom

2.2 GPM 8" Deck-Mounted Manual 2 Handle Gooseneck Kitchen Faucet, 786-E3ABCP

SKU:
786-E3ABCP
Rating:
(0)
Q&A:
(0)
2.2 GPM 8" Deck-Mounted Manual 2 Handle Gooseneck Kitchen Faucet, 786-E3ABCP
Magnifying glass
Hover image to zoom
$367.69 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass

Description

–
2.2 GPM 8" Deck-Mounted Manual 2 Handle Gooseneck Kitchen Faucet

Specifications:
  • 8" Fixed Centers
  • 5-1/4" Rigid / Swing Gooseneck Spout
  • 2.2 GPM (8.3 L/min) Aerator
  • 4" Vandal Proof Wristblade Handles
  • Quaturn Compression Operating Cartridges
  • 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser
  • ECAST® design provides durable construction with total lead content equal to or less than 0.25% by weighted average
  • CFNow! Item Ships in 3 Days
  • Rated Operating Pressure: 20-125 PSI
  • Rated Operating Temperature: 40-140ºF
Warranty
  • Lifetime Limited Faucet Warranty
  • 5-Year Limited Cartridge Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Product Type:

Kitchen Faucet

Valve Type:

Compression

Max Deck Thickness:

1.38"

Warranty:

Limited Lifetime

Finish Family:

Chrome

Installation Type:

Deck Mount

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Application:

Healthcare

Commercial

Finish:

Chrome

Connection Type:

NPSM

Series:

786

Connection Size:

1/2"

ADA:

Yes

Material:

Brass

Handle Style:

Wrist Blade

Type:

Manual

Flow Rate (GPM):

2.2

Number of Holes:

3

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy